Rescue System, 100 ft, Kernmantle, 3100 lb. (Discontinued)
- Mfr # SECRKT/100FT
- Zoro # G3337415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SECRKT/100FT
Zoro #
G3337415
UPC #
612230172923
Country of Origin
United States
Dimensions
Length
100 ft
Strap Width
2 in
Details
Item
Rescue and Descent System
Weight Capacity
330 lb
Hardware Material
Aluminum, Nylon, Steel
Tensile Strength
3,100 lb
Includes
Carabiner
Standards
OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Anchorage Hook Gate Opening
1 in
Harness Hook Gate Opening
1 in
Locking Harness Connection Hook Type
Carabiner
Locking Anchorage Connection Hook Type
Carabiner
Line Material
Kernmantle
Color
Red
Description
Rescue and Descent System, Color Red, Weight Capacity 330 lb, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Line Material Kernmantle, Includes Carabiner, Hardware Material Aluminum, Nylon, Steel, Tensile Strength 3,100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.