This item is Discontinued.

Miller Rescue System, 275 ft., 330 lb., 3100 lb. SEWPKT/275FT

Rescue System, 275 ft., 330 lb., 3100 lb. (Discontinued)

  • Mfr # SEWPKT/275FT
  • Zoro # G1418453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEWPKT/275FT
Zoro #
G1418453
UPC #
612230172855
Country of Origin
Unknown

Dimensions

Length
275 ft
Strap Width
1 in

Details

Item
Rescue and Descent System
Weight Capacity
330 lb
Hardware Material
Aluminum, Nylon, Steel
For Use With
Full Body Harness
Tensile Strength
3,100 lb
Includes
Carabiner
Standards
OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Anchorage Hook Gate Opening
1 in
Locking Harness Connection Hook Type
Carabiner
Locking Anchorage Connection Hook Type
Carabiner
Harness Hook Gate Opening
1 in
Line Material
Kernmantle
Color
Red

Description

Rescue and Descent System, Color Red, Weight Capacity 330 lb, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Line Material Kernmantle, Includes Carabiner, For Use With Full Body Harness, Hardware Material Aluminum, Nylon, Steel, Tensile Strength 3,100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.