This item is Discontinued.

Miller Rescue/Descent Device, Silver, 75 ft., Silver SEHW/75FT

Rescue/Descent Device, Silver, 75 ft., Silver (Discontinued)

  • Mfr # SEHW/75FT
  • Zoro # G0619711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEHW/75FT
Zoro #
G0619711
UPC #
612230173098
Country of Origin
United States

Dimensions

Length
75 ft.
Max. Working Length
75 ft
Maximum Working Length
75 ft

Details

Item
Rescue/Descent Device,Silver
Weight Capacity
275 lb
Color
Silver
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Carabiner
Anchorage End Connection
Carabiner
For Use With
Full Body Harness
Installation
Portable
Includes
(3) Carabiners, Carrying Bag, Hosting Wheel, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor
Attaches To
Anchorage Device
Workers Per System
1
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
6,800 lb
Workers per System
2
Storage Type
Bag
Anchor Style Included
Webbed Choker Pass-Through
Kit Features
(1) Water-Resistant Bag
Operation Mode
Manual
Rescue Mode
Lower, Raise
No. of Carabiners Included
3
Carabiner Material
Steel
Includes Rescue Pole
No
Rescue Method
Assisted, Self
Descent Type
Vertical
Rescue System Component
Rescue System
Number of Carabiners Included
3

Description

Rescue/Descent Device,Silver, Color Silver, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 75 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes (3) Carabiners, Carrying Bag, Hosting Wheel, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.