Revolution(R) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # RDT-QC-B/UBK

  • Zoro # G4182796


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDT-QC-B/UBK
Zoro #
G4182796
UPC #
612230128319
Country of Origin
Mexico

Dimensions

Color and Size
Black - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Revolution(R)
Includes Padding
Yes
Stretchable
No
Hardware Material
Steel
Back D-Ring
Yes
Adjustable
Yes
Shoulder Strap Buckles
Cam
Side D-Rings
No
Subpelvic Strap
Yes
Front D-Ring
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Tensile Strength
5000 lb.
Includes
Rotary Pivot Link Connection, Web Finials, Back Shield, Self Contained Label Pack, Removable Belt
Features
Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
Webbing Coating
Uncoated
Padding Location
Back, Shoulder
Harness Color
Black
With Belt
Yes
Torso Adjustment
Cam
RFID Equipped
Yes
ANSI Standards Met
ANSI
Other Standards
CSA
Industry
General Industry
OSHA Standards Met
OSHA
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products