Shop MILLER
See all product information
Create Account
Self-Retracting Device for Leading Edges w/Galvanized Steel Cable and Steel Swivel Snap Hook
- Mfr # MFS-LEP1-02/20FT
- Zoro # G424204630
product price:
$
948.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFS-LEP1-02/20FT
- Zoro #
- G424204630
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Length
- 20 ft
Description
Provides protection for all working at height situations - horizontal; vertical; mounted overhead; anchored at foot level and edges, Designed for sharp leading edge applications with an edge radius of ≥ 0.005 in (0.13 mm), Ideal in applications that require anchoring at foot level, Engineered spring retraction tension designed not to pull or drag on a worker, to improve productivity and reduce fatigue, Dual swivels (unit top and snap hook) included to provide support and leverage when attaching to anchorage connector, Supports up to 420 lbs., meeting OSHA, ANSI and CSA standards for enhanced safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.