This item is Discontinued.

Miller Self Retracting Lifeline, 100 ft., Red RL100G-Z7/100FT

Self Retracting Lifeline, 100 ft., Red (Discontinued)

  • Mfr # RL100G-Z7/100FT
  • Zoro # G2882092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL100G-Z7/100FT
Zoro #
G2882092
UPC #
612230152888
Country of Origin
United States

Dimensions

Length
100 ft.
Cable Dia.
3/16"
SRL Length
100 ft.
Strap Width
3/16"
Lifeline Diameter
3/16"
Tagline Length
100 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightyLite
Anchorage End Connection
Steel Snap Hook
Braking System
Inertia
Locking Anchorage Connection Hook Type
Twist Lock Carabiner with Swivelling Shackle
For Use With
Full-Body Harness
Harness Hook Gate Opening
3/4"
Fall Braking System
Inertia
Includes
17D-1 Carabiner and 65 Ft. Tagline
SRL Housing Material
Aluminum, Steel
Tensile Strength
3000 lb.
Harness Hook Type
Steel Swivel Snap Hook
Type
Self-Retracting
Visual Load Indicator
Yes
Anchorage Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
Steel Swivel Snap Hook
SRL Weight
46 lb.
Anchorage Hook Gate Opening
1"
Housing Material
Aluminum, Stainless Steel
Max. Working Load
310 lb.
Anchoring Location
Overhead Only
Replaceable Lifeline
No
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
Lifeline Material
Galvanized Steel Cable
RFID Equipped
Yes
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
Sealed
No
Other Standards
CSA Z259.2.2-17
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2014

Description

Self-Retracting Lifeline, Tagline Length 100 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.