This item is Discontinued.

Miller Self Retracting Lifeline, 175 ft., Red SSRL175G2

Self Retracting Lifeline, 175 ft., Red (Discontinued)

  • Mfr # SSRL175G2
  • Zoro # G4823220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRL175G2
Zoro #
G4823220
UPC #
612230227791
Country of Origin
United States

Dimensions

Length
175 ft.
SRL Length
175 ft.
Cable Dia.
3/16"
Strap Width
3/16"
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Duraseal
Anchorage End Connection
Steel Snap Hook
Locking Harness Connection Hook Type
Snap Hook
Max. Working Load
420 lb.
SRL Weight
77.9 lb.
Anchorage Hook Gate Opening
1"
Tensile Strength
3000 lb.
SRL Housing Material
Aluminum
Visual Load Indicator
Yes
Fall Braking System
Frictional and Pawls
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Carabiner
Harness Hook Type
Steel Swivel Snap Hook
Anchorage Hook Type
Steel Carabiner
Braking System
Frictional and Pawls
Housing Material
ALuminum
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Material
Steel
RFID Equipped
Yes
ANSI SRL Class
Class B
Anchorage End Connection Type
Snap Hook
Sealed
Yes
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
Replaceable Lifeline
Yes
Other Standards
CSA Z259.2.2, IEC 60529, ISO 20653
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359.14

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 175 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.