This item is Discontinued.

Miller Self Retracting Lifeline, 4 ft. 6", Black/Yellow MFLAFA-18/4.5FT

Self Retracting Lifeline, 4 ft. 6", Black/Yellow (Discontinued)

  • Mfr # MFLAFA-18/4.5FT
  • Zoro # G5523647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLAFA-18/4.5FT
Zoro #
G5523647
UPC #
612230239633
Country of Origin
United States

Dimensions

Length
4 ft. 6"
Lifeline Width
1"
Tagline Length
No Tagline

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar(R)
Number of Legs
1
Series
Aerial Lift
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Replaceable Lifeline
No
Anchoring Location
Overhead or Foot Level
Minimum Weight Capacity
90 lb.
Weight Capacity - Leading Edge Application
400 lb.
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Aluminum
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Sealed
No
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14-2014
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Web Loop, Harness End Connection Material Kevlar, Lifeline Length 4 1/2 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Aerial Lift, ANSI Standards Met ANSI Z359.14-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.