This item is Discontinued.

Miller Self Retracting Lifeline, 50 ft., Red RL50P-Z7/50FT

Self Retracting Lifeline, 50 ft., Red (Discontinued)

  • Mfr # RL50P-Z7/50FT
  • Zoro # G1403249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL50P-Z7/50FT
Zoro #
G1403249
UPC #
612230152758
Country of Origin
United States

Dimensions

Length
50 ft.
Strap Width
1"
Tagline Length
50 ft
Lifeline Width
1 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightyLite
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
1"
Tensile Strength
3000 lb.
Harness Hook Gate Opening
3/4"
SRL Housing Material
Aluminum, Steel
RFID Equipped
Yes
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Sealed
No
Lifeline Material
Polyester
ANSI SRL Class
Class B
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
Replaceable Lifeline
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Class (2014)
Class B
Other Standards
CSA Z259.2.2-17
ANSI Standards Met
ANSI A10.32-2012, Z359.14-2014

Description

Miller MightyLite Self-Retracting Lifelines (SRLâ€TMs) are up to 30% lighter than competitive models in their class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.