This item is Discontinued.

Miller Self Retracting Lifeline, 6 ft., Black/Yellow MFLAF-3/6FT

Self Retracting Lifeline, 6 ft., Black/Yellow (Discontinued)

  • Mfr # MFLAF-3/6FT
  • Zoro # G5527068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLAF-3/6FT
Zoro #
G5527068
UPC #
612230239657
Country of Origin
United States

Dimensions

Length
6 ft.
Tagline Length
No Tagline
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Standard
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Sealed
No
Weight Capacity - Leading Edge Application
400 lb.
RFID Equipped
Yes
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Minimum Weight Capacity
90 lb.
Replaceable Lifeline
No
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
ANSI SRL Class (2014)
Class B
Minimum User Weight
90 lb
ANSI Standards Met
ANSI Z359.14-2014
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Standard, ANSI Standards Met ANSI Z359.14-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.