This item is Discontinued.

Miller Self Retracting Lifeline, 6 ft., Black/Yellow MFLAF-4/6FT

Self Retracting Lifeline, 6 ft., Black/Yellow (Discontinued)

  • Mfr # MFLAF-4/6FT
  • Zoro # G5527217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLAF-4/6FT
Zoro #
G5527217
UPC #
612230239664
Country of Origin
United States

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Width
1"
Tagline Length
No Tagline

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Standard
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Sealed
No
Minimum Weight Capacity
90 lb.
Anchorage End Connection Type
Rebar Hook
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Material
Steel
Weight Capacity - Leading Edge Application
400 lb.
Replaceable Lifeline
No
RFID Equipped
Yes
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
ANSI Standards Met
ANSI Z359.14-2014
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Standard, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.