This item is Discontinued.

Miller Self Retracting Lifeline, 6 ft., Black/Yellow MFLAF2-12/6FT

Self Retracting Lifeline, 6 ft., Black/Yellow (Discontinued)

  • Mfr # MFLAF2-12/6FT
  • Zoro # G5526185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLAF2-12/6FT
Zoro #
G5526185
UPC #
612230239756
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
1"
Tagline Length
No Tagline
Rebar Hook Gate Opening Size
2-1/2"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Standard
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Replaceable Lifeline
No
Sealed
No
RFID Equipped
Yes
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Minimum Weight Capacity
90 lb.
Anchorage End Connection Material
Aluminum
Weight Capacity - Leading Edge Application
400 lb.
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Rebar Hook
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI Z359.14-2014
ANSI SRL Type
SRL-P

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.