This item is Discontinued.

Miller Self Retracting Lifeline, 6 ft., Black/Yellow MFLAF2-4/6FT

Self Retracting Lifeline, 6 ft., Black/Yellow (Discontinued)

  • Mfr # MFLAF2-4/6FT
  • Zoro # G5527734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLAF2-4/6FT
Zoro #
G5527734
UPC #
612230239725
Country of Origin
United States

Dimensions

Length
6 ft.
Tagline Length
No Tagline
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Standard
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Minimum Weight Capacity
90 lb.
Anchorage End Connection Material
Steel
Weight Capacity - Leading Edge Application
400 lb.
Anchorage End Connection Type
Rebar Hook
Anchoring Location
Overhead or Foot Level
Sealed
No
RFID Equipped
Yes
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Replaceable Lifeline
No
ANSI Standards Met
ANSI Z359.14-2014
ANSI SRL Type
SRL-P
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
90 lb

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.