This item is Discontinued.

Miller Self Retracting Lifeline, 6 ft., Black/Yellow MFLAFB-2/6FT

Self Retracting Lifeline, 6 ft., Black/Yellow (Discontinued)

  • Mfr # MFLAFB-2/6FT
  • Zoro # G5526343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLAFB-2/6FT
Zoro #
G5526343
UPC #
612230239619
Country of Origin
United States

Dimensions

Length
6 ft.
Tagline Length
No Tagline
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Bucket Truck
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Minimum Weight Capacity
90 lb.
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Replaceable Lifeline
No
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Sealed
No
Weight Capacity - Leading Edge Application
400 lb.
Anchorage End Connection Type
Carabiner
Anchoring Location
Overhead or Foot Level
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
90 lb
ANSI Standards Met
ANSI Z359.14-2014
ANSI SRL Class (2014)
Class A, Class B

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class A, Class B, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Bucket Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.