This item is Discontinued.

Miller Self-Retracting Lifeline, 6 ft., Red MFL-7/6FT

Self-Retracting Lifeline, 6 ft., Red (Discontinued)

  • Mfr # MFL-7/6FT
  • Zoro # G1446426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL-7/6FT
Zoro #
G1446426
UPC #
612230157173
Country of Origin
Unknown

Dimensions

Length
6 ft.
SRL Length
6 ft.
Cable Dia.
1"
Strap Width
1"

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Red
Standards
ANSI Z359, OSHA
Number of Legs
1
Fall Braking System
Internal Locking Pawls
Harness Hook Gate Opening
3/8"
SRL Weight
33 lb.
Anchorage Hook Type
Snap Hook
Housing Material
Nylon
Max. Working Load
310 lb.
Tensile Strength
3000 lb.
Harness Hook Type
Swivel Snap Hook
Locking Anchorage Connection Hook Type
Locking Snap Hook
SRL Housing Material
Nylon
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Steel D Ring Swivelling Hook

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 400 lb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.