This item is Discontinued.

Miller Self Retracting Lifeline, 7-1/2 ft., Gray MFLET-1/7.5FT

Self Retracting Lifeline, 7-1/2 ft., Gray (Discontinued)

  • Mfr # MFLET-1/7.5FT
  • Zoro # G7510198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLET-1/7.5FT
Zoro #
G7510198
UPC #
612230232320
Country of Origin
United States

Dimensions

Length
7-1/2 ft.
SRL Length
7 ft. 6"
Cable Dia.
1"
Strap Width
1"
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Gray
Standards
ANSI A10.32-12, ANSI Z359.14-14 Class B, OSHA 1926.502
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite T-BAK MAX
Anchorage End Connection
Tie-Back
SRL Weight
3.6 lb.
SRL Housing Material
Nylon
Braking System
Internal Locking/External Energy Absorbing
Fall Braking System
Internal Locking/External Energy Absorbing
Locking Harness Connection Hook Type
Swiveling Snap Hook
Visual Load Indicator
Yes
Housing Material
High-Impact Nylon
Tensile Strength
3000 lb.
Anchorage Hook Type
5K(R) Snap Hook
Max. Working Load
420 lb.
Harness Hook Gate Opening
3/4"
Harness Hook Type
Steel Carabiner
Locking Anchorage Connection Hook Type
5K Snap Hook
Anchorage Hook Gate Opening
3/4"
Replaceable Lifeline
No
Anchorage End Connection Type
Tie-Back
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
Lifeline Material
Vectran(R) Polyester Webbing
Anchoring Location
Overhead or Foot Level
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
Minimum User Weight
90 lb

Description

In work sites of every variety, edges are much more common than people realize – and they pose a greater risk than youâ€TMd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite Edge offers versatility, enhanced user mobility and maximum safety. The TurboLite Edge ensures workers are safe in applications requiring foot-level tie-off or working near edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.