This item is Discontinued.

Miller Self Retracting Lifeline, 7-1/2 ft., Gray MFLT-3/7.5FT

Self Retracting Lifeline, 7-1/2 ft., Gray (Discontinued)

  • Mfr # MFLT-3/7.5FT
  • Zoro # G2415357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLT-3/7.5FT
Zoro #
G2415357
UPC #
612230180898
Country of Origin
Mexico

Dimensions

Length
7-1/2 ft.
SRL Length
7 ft. 6"
Strap Width
1"
Cable Dia.
1"
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb.
Color
Gray
Standards
ANSI A10.32, ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Turbo T-BAK
Anchorage End Connection
Tie-Back
SRL Housing Material
Nylon
SRL Weight
2.8 lb.
Anchorage Hook Type
5K(R) Snap Hook
Max. Working Load
400 lb.
Visual Load Indicator
Yes
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
3/4"
Fall Braking System
Internal Locking Pawls
Locking Anchorage Connection Hook Type
5K Snap Hook
Housing Material
Nylon
Harness Hook Type
Aluminum Carabiner
Harness Hook Gate Opening
1"
Locking Harness Connection Hook Type
Aluminum Twist Lock Carabiner
Anchorage End Connection Type
Tie-Back
ANSI SRL Type
SRL
Lifeline Material
Vectran(R) Polyester Webbing
ANSI SRL Class
Class A, Class B
Sealed
No
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012
Other Standards
CSA Z259.12-11, CSA Z259.2.2
ANSI SRL Class (2014)
Class A, Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 7 1/2 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series Turbo T-BAK, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.14-2012, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.