This item is Discontinued.

Miller Self Retracting Lifeline, 7-1/2 ft., Red MFLT-5/7.5FT

Self Retracting Lifeline, 7-1/2 ft., Red (Discontinued)

  • Mfr # MFLT-5/7.5FT
  • Zoro # G4401853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLT-5/7.5FT
Zoro #
G4401853
UPC #
612230180911
Country of Origin
United States

Dimensions

Length
7-1/2 ft.
SRL Length
7 ft. 6"
Strap Width
1"
Cable Dia.
1"
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Turbo T-BAK
Anchorage End Connection
Tie-Back
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
5K Snap Hook
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Locking Snap Hook
Anchorage Hook Type
5K(R) Snap Hook
Fall Braking System
Internal Locking Pawls
Harness Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
SRL Weight
3.3 lb.
Housing Material
Nylon
Type
Tie-Back Retractable
SRL Housing Material
Nylon
Max. Working Load
400 lb.
Tensile Strength
3000 lb.
Anchoring Location
Overhead Only
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL
ANSI SRL Class
Class A, Class B
Lifeline Material
Vectran(R) Polyester Webbing
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Tie-Back
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.12-2009, ANSI Z359.14-2012
Other Standards
CSA Z259.12-11, CSA Z259.2.2
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 7 1/2 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series Turbo T-BAK, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.12-2009, ANSI Z359.14-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.