This item is Discontinued.

Miller Self-Retracting Lifeline, 7-1/2 ft., Red MFLTC-1/7.5FT

Self-Retracting Lifeline, 7-1/2 ft., Red (Discontinued)

  • Mfr # MFLTC-1/7.5FT
  • Zoro # G5398653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLTC-1/7.5FT
Zoro #
G5398653
UPC #
612230209902
Country of Origin
Mexico

Dimensions

Length
7-1/2 ft.
Cable Dia.
1"
Strap Width
1"
SRL Length
7 ft. 6"
Lifeline Width
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Quick Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Turbo T-BAK
Anchorage End Connection
Tie-Back
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Aluminum Carabiner
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
3/4"
Fall Braking System
Internal Locking Pawls
Harness Hook Gate Opening
1"
SRL Weight
5.7 lb.
Housing Material
High-Impact Nylon
Anchorage Hook Type
5K(R) Snap Hook
Braking System
Internal Locking Pawls
SRL Housing Material
Nylon
Harness Hook Type
Steel Swivel Snap Hook
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
(2) 5K Snap
RFID Equipped
Yes
Anchorage End Connection Type
Tie-Back
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL
ANSI SRL Class
Class A, Class B
Lifeline Material
Vectran(R) Polyester Webbing
Sealed
No
Anchoring Location
Overhead Only
Replaceable Lifeline
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012
ANSI SRL Class (2014)
Class A, Class B
Other Standards
CSA Z259.12-11
Products By Industry
Electrical

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 7 1/2 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series Turbo T-BAK, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.14-2012, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.