Self Retracting Lifeline, 9 ft., Black, Silver (Discontinued)
- Mfr # CFL-2-Z7/9FT
- Zoro # G0619276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFL-2-Z7/9FT
Zoro #
G0619276
UPC #
612230152680
Country of Origin
United States
Dimensions
Length
9 ft.
SRL Length
9 ft.
Strap Width
3/16"
Cable Dia.
3/16"
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Black, Silver
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
Number of Legs
1
Series
Black Rhino
Anchorage Hook Gate Opening
1"
Fall Braking System
Internal Locking Pawls
Anchorage Hook Type
Steel Carabiner
SRL Housing Material
Aluminum, High-Impact Nylon, Stainless Steel
Visual Load Indicator
Yes
Tensile Strength
3000 lb.
Housing Material
Aluminum, Stainless Steel, High-Impact Nylon
Harness Hook Gate Opening
3/4"
Braking System
Internal Locking Pawls
SRL Weight
4.9 lb.
Harness Hook Type
Steel Swivel Snap Hook
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
Carabiner
Locking Harness Connection Hook Type
Swivel Snap Hook
Description
The Black Rhinoâ„¢ Self-Retracting Lifelines(SRL)are ideal for concrete construction: welding: steel erection: food processing and warehouse applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.