This item is Discontinued.

Miller Self Retracting Lifeline, 9 ft., Black, Silver CFL-3-Z7/9FT

Self Retracting Lifeline, 9 ft., Black, Silver (Discontinued)

  • Mfr # CFL-3-Z7/9FT
  • Zoro # G1401946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFL-3-Z7/9FT
Zoro #
G1401946
UPC #
612230155827
Country of Origin
United States

Dimensions

Length
9 ft.
SRL Length
9 ft.
Strap Width
3/16"
Cable Dia.
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Black, Silver
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
Number of Legs
1
Series
Black Rhino
Locking Harness Connection Hook Type
Swivel Snap Hook
Visual Load Indicator
Yes
Housing Material
Aluminum, Stainless Steel, High-Impact Nylon
Harness Hook Gate Opening
3/4"
SRL Weight
4.5 lb.
Braking System
Internal Locking Pawls
Anchorage Hook Type
Swivel Shackle
Harness Hook Type
Steel Swivel Snap Hook
SRL Housing Material
Aluminum, High-Impact Nylon, Stainless Steel
Fall Braking System
Internal Locking Pawls
Max. Working Load
310 lb.
Tensile Strength
3000 lb.
Locking Anchorage Connection Hook Type
Swivel Locking

Description

The Black Rhinoâ„¢ Self-Retracting Lifelines(SRL)are ideal for concrete construction: welding: steel erection: food processing and warehouse applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.