This item is Discontinued.

Miller Self Retracting Lifeline, 9 ft., Gray MFLEW2-4/9FT

Self Retracting Lifeline, 9 ft., Gray (Discontinued)

  • Mfr # MFLEW2-4/9FT
  • Zoro # G2479543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLEW2-4/9FT
Zoro #
G2479543
UPC #
612230233549
Country of Origin
United States

Dimensions

Length
9 ft.
Strap Width
1"
SRL Length
9 ft.
Cable Dia.
1"
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Gray
Standards
OSHA 1926.502, ANSI A10.32-12, ANSI Z359.14-14 Class B, CSA Z259.2.2-98
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite MAX
Anchorage End Connection
2 1/2 in Steel Rebar Hook
SRL Weight
7.4 lb.
Anchorage Hook Type
Steel Rebar Hook
Harness Hook Type
Steel Rebar Hook
Tensile Strength
3000 lb.
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
2-1/2"
SRL Housing Material
High-Impact Nylon
Fall Braking System
Internal Locking/External Energy Absorbing
Max. Working Load
420 lb.
ANSI SRL Class
Class B
RFID Equipped
Yes
Lifeline Material
Polyester
ANSI SRL Type
SRL-P
Sealed
No
Anchorage End Connection Material
Steel
Replaceable Lifeline
No
Anchorage End Connection Type
Rebar Hook
Anchoring Location
Overhead or Foot Level
ANSI Standards Met
ANSI Z359.14
Other Standards
CSA Z259.2.2
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B

Description

In work sites of every variety, edges are much more common than people realize – and they pose a greater risk than youâ€TMd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite Edge offers versatility, enhanced user mobility and maximum safety. The TurboLite Edge ensures workers are safe in applications requiring foot-level tie-off or working near edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.