This item is Discontinued.

No Product Image Available

Shock Absorbing Lanyard, 5 ft., Green (Discontinued)

  • Mfr # 8798TR/5FTGN
  • Zoro # G1398050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8798TR/5FTGN
Zoro #
G1398050
UPC #
612230114404
Country of Origin
United States

Dimensions

Length
5 ft.
Extended Fall Length
9 ft. 6"
Cable Dia.
1-3/4"
Working Length
5 ft.
Strap Width
1-3/4"
Maximum Working Length
5 ft

Details

Item
Shock-Absorbing Lanyard
Series
Miller
Color
Green
Tensile Strength
3000 lb.
Harness Hook Gate Opening
3/4"
Number of Legs
1
Hardware Material
Steel
For Use With
Full Body Harness
Anchorage Hook Gate Opening
3/4"
Standards
ANSI, CSA, OSHA
Includes
Instruction Manual
Shock Absorbing Lanyard Type
Stretchable
Harness Hook Type
Snap Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Anchorage Hook Type
Snap Hook
Line Material
Polyester
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Maximum Working Length 5 ft, Series Miller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.