This item is Discontinued.

No Product Image Available

Shock Absorbing Lanyard, 6 ft., Green (Discontinued)

  • Mfr # 266TWLS/6FTGN
  • Zoro # G1398805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266TWLS/6FTGN
Zoro #
G1398805
UPC #
612230098278
Country of Origin
United States

Dimensions

Length
6 ft.
Max. Working Length
6 ft
Harness Connection Gate Opening Size
3/4 in
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
Manyard
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
No
Hardware Material
Steel
Shock Absorbing Type
Tubular Webbing
Anchorage End Connection Material
Steel
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
No
Includes Rescue Ring
No
Anchorage End Connection Type
Snap Hook
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.