Shop MILLER
See all product information
Create Account
Single Leg Kevlar Lanyard with Kevlar SofStop Energy Absorber and Locking Snap Hooks
- Mfr # 913K-Z7/6FTBK
- Zoro # G224203338
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913K-Z7/6FTBK
- Zoro #
- G224203338
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
Dimensions
- Length
- 6 ft
Description
Kevlar webbing for heat and spark resistance, Kevlar SofStop absorber, Dual locking snap hooks, Ideal for welding and high-heat job sites
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.