Single Leg Pack-Type Shock-Absorbing Lanyard w/Locking Snap Hooks and Integrated Shock-Absorber
- Mfr # T6111V/6FTAF
- Zoro # G524202727
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6111V/6FTAF
- Zoro #
- G524202727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Orange
Description
Integral pack-type shock absorber, Lightweight, compact design, Reliable Titan II performance, OSHA/ANSI compliant. Single Leg Pack-Type Shock-Absorbing Lanyard w/Locking Snap Hooks and Integrated Shock-Absorber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.