Single Leg Pack-Type Shock-Absorbing Web Lanyard with Locking Snap Hooks
- Mfr # T6111-Z7/3FTAF
- Zoro # G724211918
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6111-Z7/3FTAF
- Zoro #
- G724211918
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Orange
Dimensions
- Length
- 3 ft
Description
Pack-style shock absorber, Locking snap hooks at both ends, Durable and dependable Titan II construction, Compliant with OSHA/ANSI standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.