Shop MILLER
See all product information
Create Account
Single Leg Pack-Type Shock-Absorbing Web Lanyard w/Locking Snap Hook and Large Locking Rebar Hook
- Mfr # T1SSSR-OS6C
- Zoro # G124207283
product price:Â
$
90.19
/ea
Key Features
Length
6 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1SSSR-OS6C
- Zoro #
- G124207283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Orange
Description
Pack-type energy absorber reduces fall forces, High-strength polyester webbing for durability, Large rebar hook + locking snap hook, Corrosion-resistant steel hardware, Meets CSA Z259.11-17, Ideal for construction, oil & gas, utilities. Single Leg Pack-Type Shock-Absorbing Web Lanyard w/Locking Snap Hook and Large Locking Rebar Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.