Shop MILLER
See all product information
Create Account
Single Leg Stretchable Tublar Shock-Absorbing Lanyard with Locking Snap Hooks
- Mfr # 216WLS-Z7/4FTYL
- Zoro # G624205352
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Length
4 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216WLS-Z7/4FTYL
- Zoro #
- G624205352
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Yellow
Dimensions
- Length
- 4 ft
Description
Inner core expands up to 42 in to reduce fall forces Tubular jacket acts as backup lanyard, Warning flag signals fall involvement, Locking snap hooks for secure attachment, Meets OSHA 1926.502, OSHA 1910.66, ANSI A10.32, Rated 310 lbs, 5,000 lb breaking strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.