Single Leg Tubular Shock-Absorbing Lanyard with Locking Snap Hooks and Hi-Viz Orange Webbing
- Mfr # T5111-Z7/6FTAF
- Zoro # G724202169
product price:Â
$
89.99
/ea
Key Features
Color
Orange
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5111-Z7/6FTAF
- Zoro #
- G724202169
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Orange
Dimensions
- Length
- 6 ft
Description
Tubular design with expanding shock-absorbing core, Locking snap hooks (3,600-lb gate strength), Lightweight, abrasion-resistant webbing, Hi-Viz orange for easy identification, OSHA 1926.502 & ANSI Z359.13 compliant, Supports up to 310 lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.