Zoro Homepage

SkyGrip Horizontal Lifeline, 270 ft Length, 310 lb. Weight Capacity

  • Mfr # X00270

  • Zoro # G2128537


product price: $5,696.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X00270
Zoro #
G2128537
UPC #
094713825319
Country of Origin
United States

Dimensions

Length
270 ft
Cable Dia.
5/16"
For Max. Flange Width
3 3/8 in
For Min. Flange Width
4 in
For Minimum Flange Width
4 in
For Maximum Flange Width
3 3/8 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver
Standards
OSHA, ANSI A10.32-2004
Series
SkyGrip
Includes
5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Installation
Permanent
For Use With
Full Body Harness and Shock Absorbing Lanyard
Tensile Strength
5,000
Attaches To
Anchorage
Hardware Material
Steel
Visual Load Indicator
Yes
Workers per System
1
Add-On Style
Single Span
Includes Mounting Hardware
No
Retractable
No
Includes Tie-Off Adapters
No
Lifeline Installation
Temporary
Horizontal Lifeline Component
Horizontal Lifeline Base
Compatible Attachment Points
Anchorage
Lifeline Material
Stainless Steel

Description

Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline Base, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Anchorage, Lifeline Length 270 ft, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location Beam, For Use With I-Beam, Includes 0, For Maximum Flange Width 3 3/8 in, Add-On Style Single Span, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.