Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SkyGrip Horizontal Lifeline System, 120 ft Length, 310 lb. Weight Capacity

  • Mfr # SGS36/120FT

  • Zoro # G3443030


product price: $3,987.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Installation
Temporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS36/120FT
Zoro #
G3443030
UPC #
612230158279
Country of Origin
United States

Dimensions

Length
120 ft
Cable Dia.
3/8"
For Flange Width Range
4 in to 36 in
For Max. Flange Width
36 in
Lifeline Diameter
0.38 in
For Min. Flange Width
4 in
For Maximum Flange Width
36 in
For Minimum Flange Width
4 in

Details

Item
Horizontal Lifeline System
Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Installation
Temporary
Hardware Material
Steel
Includes
(4) Stainless Steel Anchor Shackles, Cable Clamps, Lifeline, Tension Indicator, Thimble and Energy Absorber, Turnbuckle
Visual Load Indicator
Yes
Workers per System
2
Add-On Style
Multi Span
Cable Sleeve Type
Manual, Trailing
Includes Mounting Hardware
Yes
Lifeline Installation
Temporary
Horizontal Lifeline Component
Horizontal Lifeline
Includes Tie-Off Adapters
No
Lifeline Material
Stainless Steel
Retractable
No

Description

Horizontal Lifeline System, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 20 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, Includes (4) Stainless Steel Anchor Shackles, Cable Clamps, Lifeline, Tension Indicator, Thimble and Energy Absorber, Turnbuckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.