Shop MILLER
See all product information
Create Account
Small Standing Seam Design Base Plates and Mounting Assemblies
- Mfr # X10000
- Zoro # G924212845
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10000
- Zoro #
- G924212845
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Description
The small base standing seam supports spacing from 11.75 inches (298 mm) to 17 inches (432 mm) and includes a post with a base and clamping assembly kit, Designed for straightforward configurations, these kits are rated for one to four users, Versatile single-point anchor adapts to standing seam, membrane, built-up, metal sheathing, concrete, and wood designs, Attaches to existing roof surfaces for quick, cost-effective installation, reducing labor and eliminating the need for roof penetration, In the event of a fall, the top of the anchor post realigns with the force, activating the patent-pending energy absorber, which significantly reduces fall forces, Durable stainless steel components and zinc-plated steel with powder coating ensure resilience against outdoor conditions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.