Zoro Homepage

14 oz, Aerosol Can, Dry Film, White

  • Mfr # MS-122XD

  • Zoro # G0707239


product price: $46.85
/ea

Key Features

Application
Release Agent Applications: Mold plastics, rubbers, resins, acrylics, epoxies, urethanes, nylons, phenolics, polycarbonates, polystyrene, and elastomers. Dry Lubricant Applications: Gears, drive belts and gaskets, Wire and cable, Chain drives, Metalworking, including extrusion, rolling, drawing and sizing. Machine parts and tools, including nuts, bolts, thread connections, locks, power saw blades and machine mechanisms. Hardware, including hinges, locks and catches, window guides, and guides on cabinet drawers.
Base Formulation
Dry Film
Container Type
Aerosol Can
Net Weight
14 oz.
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-122XD
Zoro #
G0707239
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz

Details

Application
Release Agent Applications: Mold plastics, rubbers, resins, acrylics, epoxies, urethanes, nylons, phenolics, polycarbonates, polystyrene, and elastomers. Dry Lubricant Applications: Gears, drive belts and gaskets, Wire and cable, Chain drives, Metalworking, including extrusion, rolling, drawing and sizing. Machine parts and tools, including nuts, bolts, thread connections, locks, power saw blades and machine mechanisms. Hardware, including hinges, locks and catches, window guides, and guides on cabinet drawers.
Base Formulation
Dry Film
Container Type
Aerosol Can
Net Weight
14 oz.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
600 Degrees F
Flash Point
None
Primary Additive
No Additives
NSF Rating
Not Rated
Color
White
Lubricant NSF Rating
Not Rated
Item
Semi-Permanent Mold Release
VOC Content
0
Series
MS-122XD
Physical Form
Aerosol
Flammability
Non-Flammable
Mold Release Container
Aerosol Can
Water Resistant
Yes
Paintable
No
Mold Release Film
Dry
Mold Release Base
PTFE
Odorless
No
Mold Release Color
White
Operating Temp. Range
-40 Degrees to 600 Degrees F
Silicone Content
0 %
Net Fill
14 oz
Mold Release Type
Semi-Permanent Mold Release
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
For Material Type
Plastic, Rubber, Urethane
Permanence
Not Permanent
Post-Application Film
Dry
Base Lubricant
PTFE
For Material
Plastic, Rubber, Urethane
Water Resistance
Water Resistant
Odor
Not Odorless
Container Capacity
14 oz
Operating Temperature - Maximum
600 Degrees F
Aerosol Container Delivery Method
Wide Spray
Paintability
Not Paintable
Operating Temperature - Minimum
-40 Degrees F
Primary Additives
No Additives

Description

Semi-Permanent Mold Release, 14 oz, Aerosol Can, No Additives, Dry, Aerosol, -40 Degrees F, 600 Degrees F, Miller Stephenson

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.