Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal, Drum, Dry Film, White

  • Mfr # MS-143XD

  • Zoro # G0707266


product price: $3,709.99
/ea
Free Shipping & Returns

Key Features

Application
Release Agent Applications: Mold plastics, rubbers, resins, acrylics, epoxies, urethanes, nylons, phenolics, polycarbonates, polystyrene, and elastomers. Dry Lubricant Applications: Gears, drive belts and gaskets, Wire and cable, Chain drives, Metalworking, including extrusion, rolling, drawing and sizing. Machine parts and tools, including nuts, bolts, thread connections, locks, power saw blades and machine mechanisms. Hardware, including hinges, locks and catches, window guides, and guides on cabinet drawers.
Base Formulation
Dry Film
Size
5 gal
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-143XD
Zoro #
G0707266
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Release Agent Applications: Mold plastics, rubbers, resins, acrylics, epoxies, urethanes, nylons, phenolics, polycarbonates, polystyrene, and elastomers. Dry Lubricant Applications: Gears, drive belts and gaskets, Wire and cable, Chain drives, Metalworking, including extrusion, rolling, drawing and sizing. Machine parts and tools, including nuts, bolts, thread connections, locks, power saw blades and machine mechanisms. Hardware, including hinges, locks and catches, window guides, and guides on cabinet drawers.
Base Formulation
Dry Film
Container Type
Drum
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
600 Degrees F
Flash Point
None
Primary Additive
No Additives
NSF Rating
Not Rated
Color
White
Lubricant NSF Rating
Not Rated
Item
Semi-Permanent Mold Release
Series
MS-143XD
VOC Content
0 %
Physical Form
Liquid
Mold Release Type
Semi-Permanent Mold Release
Mold Release Color
White
Mold Release Film
Dry
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
5 gal
Water Resistant
Yes
50 State VOC Compliant
Yes
Paintable
No
Mold Release Base
PTFE
Odorless
No
Operating Temp. Range
-40 Degrees to 600 Degrees F
Silicone Content
0 %
Mold Release Container
Drum
Flammability
Non-Flammable
For Material Type
Plastic, Rubber, Urethane
For Material
Plastic, Rubber, Urethane
Primary Additives
No Additives
Operating Temperature - Minimum
-40 Degrees F
Odor
Not Odorless
Operating Temperature - Maximum
600 Degrees F
Base Lubricant
PTFE
Container Capacity
5 gal
Water Resistance
Water Resistant
Paintability
Not Paintable
Post-Application Film
Dry
Permanence
Not Permanent

Description

Semi-Permanent Mold Release, 5 gal, Drum, No Additives, Dry, Liquid, -40 Degrees F, 600 Degrees F, Miller Stephenson

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.