Swivel Anchor, 360 Rotate, Stainless Steel (Discontinued)
- Mfr # RACSWS100N-316
- Zoro # G1928792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RACSWS100N-316
Zoro #
G1928792
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
4 in
Depth
2 in
Details
Item
Swivel
Description
Swivel, Length 6 in, Depth 2 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.