This item is Discontinued.

Miller Titan Full Body Harness, Universal, 400 lb. TSK4500/U/6FTAK

Titan Full Body Harness, Universal, 400 lb. (Discontinued)

  • Mfr # TSK4500/U/6FTAK
  • Zoro # G1395506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSK4500/U/6FTAK
Zoro #
G1395506
UPC #
612230077648
Country of Origin
United States

Dimensions

Harness Size
Universal

Details

Item
Full Body Harness
Harness Sizing
Universal
Kit Components
Harness (T4500/UAK), 6 ft Shock-Absorbing Lanyard
Standards
Meets all applicable OSHA, ANSI and CSA standards
Weight Capacity
400 lb.
Webbing Material
Polyester
Harness D-Ring Material
Steel
Harness Application
General Industry
Series
Titan
Kit Application
General Industry
Brand and Series
Honeywell Miller Titan
Anchorage Type
No Anchor
Connecting Device
6 ft Shock Absorbing Lanyard with Rebar Hook
Harness
General Industry with Tongue Buckle Legs
Includes Padding
No
Harness Style
Vest
D-Ring Locations
Back
With Belt
No
ANSI Standards Met
ANSI
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components Harness (T4500/UAK), 6 ft Shock-Absorbing Lanyard, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 6 ft Shock Absorbing Lanyard with Rebar Hook, Harness General Industry with Tongue Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type Without Anchor, Series Titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.