Twin Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector and Aluminum Locking Reb
- Mfr # MTL-LEP2-68/6FT
- Zoro # G824212006
product price:Â
$
900.99
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
- MTL-LEP2-68/6FT
- Zoro #
- G824212006
- UPC #
- -
- Country of Origin
- Mexico
Description
Compact and Lightweight: Helps reduce your fatigue, increase your productivity., Simple: Easy to install and use., Durability: High-impact nylon housing., Superior Mobility: Integral swivel design increases worker mobility and prevents lifeline from twisting., Quick-activating: high-strength stainless steel braking system, Visual load indicator: Indicates the unit must be removed from service, Twin models available: Provide for 100% tie-off connection, Versatile: Can be connected at foot level and above worker d-ring, up to 420 lbs. (190.5 kg) per OSHA, Meets OSHA, ANSI Z359.14-2021 Class 2 and CSA Class SRL-LE (only 6ft). Twin Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector and Aluminum Locking Rebar Hook