Shop MILLER
Create Account
Twin Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector, Steel Locking Rebar Hook
- Mfr # MTL-LEP2-62/9FT
- Zoro # G924203126
product price:Â
$
852.99
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
- MTL-LEP2-62/9FT
- Zoro #
- G924203126
- UPC #
- -
- Country of Origin
- Mexico
Description
Compact and Lightweight - Helps reduce your fatigue, increase your productivity., Simple - Easy to install and use., Durability - High-impact nylon housing., Superior Mobility - Integral swivel design increases worker mobility and prevents lifeline from twisting., Quick-activating - high-strength stainless steel braking system, Visual load indicator - Indicates the unit must be removed from service, Twin models available - Provide for 100% tie-off connection, Versatile - Can be connected at foot level and above worker d-ring, up to 420 lbs. (190.5 kg) per OSHA, Meets OSHA, ANSI Z359.14-2021 Class 2 and CSA Class SRL-LE (only 6ft). Twin Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector,Steel Locking Rebar Hook