This item is Discontinued.

No Product Image Available

VIGO Auto System, 40 ft, Steel (Discontinued)

  • Mfr # VG-TB10/40FT
  • Zoro # G802017029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-TB10/40FT
Zoro #
G802017029
UPC #
612230196042
Country of Origin
United States

Dimensions

Lifeline Length
40 ft
Cable Dia.
3/8 in
Cable Diameter
0.38 in

Details

Item
VIGO Auto System
Weight Capacity
310 lb
Ladder Lifeline Component
Cable
Tensile Strength
11,400 lb
Visual Load Indicator
Yes
Workers per System
4
Standards
ANSI A14.3, CSA Z259.1-98 Class AS, OSHA 1910.27, OSHA 1926.502
Pass-Through Type
Automatic
Series
Vi-Go
Includes Extension Post
No
Cable Sleeve Type
Trailing
Includes Mounting Hardware
Yes
Ladder Lifeline Style
Stand Alone
Detaches from Lifeline
Anywhere
Brand and Series
Miller Vi-Go Climbing Safety Systems
Lifeline Material
Steel
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, Automatic Pass-Through Intermediate Cable Guide, Bottom Bracket with Lifeline Tensioner, Instruction Manual, Shock Absorber

Description

VIGO Auto System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, Automatic Pass-Through Intermediate Cable Guide, Bottom Bracket with Lifeline Tensioner, Instruction Manual, Shock Absorber, Ladder Lifeline Component Cable, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.