Web Positioning Lanyard with Steel Locking Snap Hook and Steel Locking Rebar Hooks
- Mfr # 226WRS-Z7/4FTYL
- Zoro # G724201599
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226WRS-Z7/4FTYL
- Zoro #
- G724201599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
Details
- Color
- Yellow
Description
Tough yellow polyester webbing, Steel locking snap hook + steel locking rebar hook, Non-shock-absorbing restraint design, Designed for demanding industrial environments, Supports stable, hands-free positioning, Strong abrasion-resistant construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.