Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650K-77/S/MBK
Zoro #
G1384428
UPC #
612230125868
Country of Origin
United States
Details
Item
Welders Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Side
Harness Application
Welding
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Nomex(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
With Belt
Yes
Description
Welders Harness Friction Buckle S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.