This item is Discontinued.

No Product Image Available

Welders Harness, 2XL, Nomex(R) (Discontinued)

  • Mfr # 650KFD-7/XXLBL
  • Zoro # G1387429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650KFD-7/XXLBL
Zoro #
G1387429
UPC #
612230086831
Country of Origin
United States

Details

Item
Welders Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front, Side
Harness Application
Welding
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Nomex(R)
Includes Padding
No
Harness D-Ring Material
Steel
With Belt
No
Harness Color
Black Blue
Padding Location
Back

Description

Specialty Working Conditions Not Applicable, Harness Sizing 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.