This item is Discontinued.

Miller Wire Rope & Tagline, 50 ft., Red RL50SS-Z7/50FT

Wire Rope & Tagline, 50 ft., Red (Discontinued)

  • Mfr # RL50SS-Z7/50FT
  • Zoro # G0619635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL50SS-Z7/50FT
Zoro #
G0619635
UPC #
612230156046
Country of Origin
United States

Dimensions

Length
50 ft.
Lifeline Diameter
1/4 in
Tagline Length
50 ft

Details

Item
Wire Rope & Tagline
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32-2012, ANSI Z359.14-2012 Class A, B, CSA Z259.2.2, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
MightyLite
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
SRL Housing Material
Aluminum
Anchorage End Connection Type
Snap Hook
ANSI SRL Class
Class B
Lifeline Material
Stainless Steel
Anchoring Location
Overhead Only
Sealed
No
Anchorage End Connection Material
Steel
RFID Equipped
No
Minimum Weight Capacity
110 lb
Replaceable Lifeline
No
ANSI SRL Type
SRL
ANSI Standards Met
ANSI A10.32-2012, Z359.14-2014
Other Standards
CSA Z259.2.2-17
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Miller MightyLite Self-Retracting Lifelines (SRLâ€TMs) are up to 30% lighter than competitive models in their class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.