Compact Amplifier, Cordless, Cable
Mfr # C1200 M
Zoro # G816555937
product price: $1,989.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1200 M
Zoro #
G816555937
UPC #
-
Country of Origin
China
Details
Item
Compact Amplifier
Description
Compact Amplifier, Resolution 0.0001 mm, IP Rating IP42, Data Output Type Cable, Dimension Type Inch/Metric, Display Type TFT Color, Display Unit Size 4.3 in, Functions Max; Max-Min; Min, Includes Inductive Probe Yes, Mounting Style Wall Mount, Number of Inputs 1, Series Millimar, Variable Resolution No, Includes Interchangeable Adapter, Includes Battery Yes, Power Source Cordless, Brand and Series Mahr Millimar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.