Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004FA

  • Zoro # G116601945


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Hysteresis
0.5 micron m
Operation Type
Plunger
Includes
Cap, Spanner
Millimeters Measured - Minimum
-2 mm
Repeatability
0.1 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004FA
Zoro #
G116601945
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
88.7 mm
Dimension Type
Metric

Details

Hysteresis
0.5 micron m
Operation Type
Plunger
Includes
Cap, Spanner
Millimeters Measured - Minimum
-2 mm
Repeatability
0.1 micron m
Includes Cable
Yes
Brand and Series
Mahr Millimar Series
IP Rating
IP64
Max. Measuring Force
0.75 N
Item
Inductive Probe
Millimeters Measured - Maximum
2 mm
For Use With
Federal
Inches Measured - Maximum
0.079 in
Retraction Method
Vacuum
Accuracy
3 micron m
Inches Measured - Minimum
-0.079 in

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Federal, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Vacuum, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.