Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004UA

  • Zoro # G916601930


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Max. Measuring Force
0.75 N
Operation Type
Plunger
Inches Measured - Maximum
0.079 in
Millimeters Measured - Minimum
-2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004UA
Zoro #
G916601930
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Cable Length
2.5 m
Probe Length
88.7 mm

Details

Max. Measuring Force
0.75 N
Operation Type
Plunger
Inches Measured - Maximum
0.079 in
Millimeters Measured - Minimum
-2 mm
For Use With
Marposs
Brand and Series
Mahr Millimar Series
Millimeters Measured - Maximum
2 mm
Retraction Method
Vacuum
Includes
Cap, Spanner
Includes Cable
Yes
IP Rating
IP64
Accuracy
3 micron m
Hysteresis
0.5 micron m
Repeatability
0.1 micron m
Item
Inductive Probe
Inches Measured - Minimum
-0.079 in

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Vacuum, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.