Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2104UB

  • Zoro # G216601845


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Repeatability
0.2 micron m
Accuracy
4 micron m
Inches Measured - Maximum
0.079 in
Cable Length
2.5 m
Operation Type
Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2104UB
Zoro #
G216601845
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
128.7 mm
Dimension Type
Metric

Details

Repeatability
0.2 micron m
Accuracy
4 micron m
Inches Measured - Maximum
0.079 in
Operation Type
Plunger
Millimeters Measured - Maximum
2 mm
IP Rating
IP64
For Use With
Marposs
Includes
Cap, Spanner
Brand and Series
Mahr Millimar Series
Millimeters Measured - Minimum
-2 mm
Max. Measuring Force
3.25 N
Inches Measured - Minimum
-0.079 in
Hysteresis
1 micron m
Item
Inductive Probe
Retraction Method
Compressed Air
Includes Cable
Yes

Description

Inductive Probe, Accuracy 4 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 128.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.