Zoro Homepage

1-1/2" DP Cam Groove Dust Plug PK 10

  • Mfr # 2108-4

  • Zoro # G5039487


product price: $26.69
/pk 10, $2.67/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Plug
Pipe Size
1-1/2"
Specific Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108-4
Zoro #
G5039487
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Height
2
Overall Length
2.25
Overall Width
2

Details

Item
DP Style Cam Groove Dust Plug
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Plug
Specific Pipe Fitting Shape
Plug
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Material
Polypropylene
Weight
0.127
Product Type
DP Cam Groove Dust Plug,1-1/2",PK10

Description

DP Cam Groove Dust Plug,1-1/2 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.