Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT D Cam Groove Coupler PK 5

  • Mfr # 2104-4

  • Zoro # G5039706


product price: $65.89
/pk 5, $13.18/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Pipe Size
2-1/8" x 1-1/2"
Specific Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-4
Zoro #
G5039706
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Length
2.89
Overall Width
7.38
Overall Height
2.64

Details

Item
D Cam Groove Coupler,1-1/2"FNPT,PK5
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Specific Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Pipe Fitting Connection Type
Female Coupler x FNPT
Basic Pipe Fitting Shape
Coupler
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Female Coupler x FNPT
Material
Polypropylene
Weight
0.539

Description

D Cam Groove Coupler,1-1/2 In.FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.